DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content, not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

Charlotte Pipe & Foundry SV Cast Iron P-Trap with IPT Tap on Pipe Heel

SVTAPPTD

Inside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Color Finish
Black
End Connection 1
Spigot
End Connection 2
Hub
FM Approved
No
Inside Diameter
2 in
Material
Cast Iron
Material Type
SV 198
NSF Certified
Yes
Schedule Class
SV

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY