12 qt Bathroom Cleaner (Case of 12)

Part #C31903412  |  Item #7483251  |  Manufacturer Part #319034-12

Call for Pricing per CASE

Size:

12 qt
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AFBC is one of the most economical restroom and multipurpose cleaners
  • The acid free, no rinse formula provides one step cleaning and deodorizing of toilet bowls, urinals, ceramic tile, sinks, chrome, porcelain, shower walls, and floors
  • Safe and effective for many other surfaces as well, AFBC's bouquet fragrance leaves a clean/fresh environment
  • Color: Clear Blue

Documents

Specifications

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 12

SCAQMD Compliant: No

Size: 12 qt