DESCRIPTION

Charter Plastics 3/4 in. DR11 HDPE Geometric Pipe

GEO800F

Length:

SPECIFICATIONS

Diameter
3/4 in
Length
800 ft
Material
Plastic
Material Type
HDPE
Schedule Class
SDR11

Starting at
Call for Pricing
  • QUANTITY