DESCRIPTION

Charter Plastics IPS Plastic Socket Fuse Coupling

SFCOUP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Pressure
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No