10.3 oz. Silicone Sealant
10.3 oz. Silicone Sealant
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Red
- Material:
- Silicone
- NSF Certified:
- No
- Product Type:
- Silicone Sealant
- SCAQMD Compliant:
- No
- Size:
- 10.3 oz
- UL Listed:
- No