3 oz. Silicone Sealant in Clear

You last purchased this on
 
Chatham Brass

3 oz. Silicone Sealant in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chatham Brass

3 oz. Silicone Sealant in Clear

  • Fast #
  • Part #C3C
  • Item #1580453
  • Manufacturer Part #3C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Clear
Color Finish Name:
Clear
Material:
Silicone
NSF Certified:
Yes
Product Type:
Sealant, Silicone Sealant
Size:
3 oz
UL Listed:
No