3/4 in. Stainless Steel Socket Weld Spring Check Valve
Style US 3/4 in. Stainless Steel Socket Weld Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It carries rugged, dependable Check-All trim and there are a wide variety of seat materials and cracking pressures to choose from
- This valve series is particularly attractive when weld joints are required
- The universal socket weld (US) check valve is a one-piece body machined from bar stock with socket weld ends and designed for a minimum pressure drop
- The socket ends are machined to ASME/ANSI B16.11 dimensions
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B16.11
- ASME:
- ASME B16.11
- Adjustable:
- No
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Style US
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 1-5/8 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 2-19/20 in
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Pressure Class:
- 5000#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- Metal
- Valve Size:
- 3/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 1.2 lb