This product requires certification to purchase.

1-Channel 1-1/2 in. Drop-Over Cable Protector for 5 in. Lines in Yellow

Checkers

Fastlane 1-Channel 1-1/2 in. Drop-Over Cable Protector for 5 in. Lines in Yellow

  • Fast #
  • Part #CFL1X15Y
  • Item #14338668
  • Manufacturer Part #FL1X1.5-Y
3.4 out of 5 Customer Rating
Checkers

Fastlane 1-Channel 1-1/2 in. Drop-Over Cable Protector for 5 in. Lines in Yellow

  • Fast #
  • Part #CFL1X15Y
  • Item #14338668
  • Manufacturer Part #FL1X1.5-Y
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Protects cables and hoses up to .5" outside dia.
  • Patented L-Connectors to extend to any length
  • For lightweight vehicles and pedestrian traffic
  • Patented 5-bar tread surface for maximum traction
  • Universal safety colors (UV stabilized)
  • Modular interlocking design for easy setup
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/4 in
Length
36 in
Width
5-1/4 in
Characteristics & Features
Collection
Fastlane
Color Finish Name
Yellow
Material
Polyurethane
Warranty & Product Information
Product Type
Cable Guard
UPC
812542021036