Light Blue Lens Frameless Glass

You last purchased this on
 
Crews

Checkmate 2 Light Blue Lens Frameless Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crews

Checkmate 2 Light Blue Lens Frameless Glass

  • Fast #
  • Part #CCK233
  • Item #2273115
  • Manufacturer Part #CK233
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Near total eye orbital seal
  • Flexible bayonet temples
  • Polycarbonate material
  • Meets ANSI/ISEA Z87.1-2010 standard
  • Universal gel nosebridge
  • Gel temple sleeves
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Clothing Size:
One Size Fits Most
Collection:
Checkmate 2
Glasses Frame Color:
Light Blue
Glasses Lens Color:
Light Blue
Material:
Plastic
Material Type:
Polycarbonate, PVC