DESCRIPTION

  • Designed for strict environmental concerns and codes
  • Complies with federal regulation 40CFR-264.193
  • Threaded/vented manway is included
  • Factory installed fittings are available
  • Ships via LTL, contact Pollardwater for freight cost

Chem-Tainer Industries 35 x 39 in. 100 gal Double Wall/Dual Containment Storage Tank

CTC3539DC

Manufacturer Part #: TC3539DC

Capacity:

100 gal

SPECIFICATIONS

Capacity
100 gal
Diameter
35 in
FM Approved
No
Height
39 in
UL Listed
No

Print