54 x 92 in. 850 gal Vertical Bulk Storage Tank

You last purchased this on
 
Chem-Tainer Industries

54 x 92 in. 850 gal Vertical Bulk Storage Tank

This product requires certification to purchase.
You last purchased this on
 
Chem-Tainer Industries

54 x 92 in. 850 gal Vertical Bulk Storage Tank

  • Fast #
  • Part #CTA5492IA
  • Item #5081356
  • Manufacturer Part #TA5492IA
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Translucent sidewall allows for level viewing
  • Threaded/vented manway is included
  • Industrial-grade tank rated to 1.9 specific gravity
  • Ships via LTL, contact Pollardwater for freight cost
  • Factory installed fittings are available
  • Requires Certification

Specifications

Capacity:
850 gal
Color Finish Name:
White
Configuration:
Vertical
Diameter:
54 in
FM Approved:
No
Height:
92 in
Material:
Plastic
Material Type:
HDPE
Product Type:
Storage Tank
UL Listed:
No