Chem-Tainer Industries

90 x 100 in. 2500 gal HDLPE Vertical Bulk Storage Tank

Part #CTA2500IA  |  Manufacturer Part #TA2500IA

Capacity:

2500 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial-grade tank rated to 1.9 specific gravity
  • Translucent sidewall allows for level viewing
  • Threaded/vented manway is included
  • Factory installed fittings are available
  • Ships via LTL, contact Pollardwater for freight cost

Specifications

Application: Indoor, Outdoors

Capacity: 2500 gal

Configuration: Vertical

Diameter: 90 in

FM Approved: No

Height: 100 in

UL Listed: No