95 x 107 in. 3000 gal Vertical Bulk Storage Tank
95 x 107 in. 3000 gal Vertical Bulk Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Translucent sidewall allows for level viewing
- Threaded/vented manway is included
- Industrial-grade tank rated to 1.9 specific gravity
- Ships via LTL, contact Pollardwater for freight cost
- Factory installed fittings are available
Specifications
- Capacity:
- 3000 gal
- Color Finish Name:
- White
- Configuration:
- Vertical
- Diameter:
- 95 in
- FM Approved:
- No
- Height:
- 107 in
- Product Type:
- Storage Tank
- UL Listed:
- No