Chem-Tech™ 24 gpd 100 psi Series 100 Chemical Pump
Part #PX024XAAAAAXXX | Item #4929906 | Manufacturer Part #X024-XA-AAA-A-XXX
Flow Rate:
Product Details
- Manually operated chemical feed pump with 10:1 turndown ratio
- Sealed gearbox and cam for smooth dosing
Specifications
Collection: Chem-Tech™
End Connection 1: OD Tube
End Connection 2: OD Tube
End Connections: OD Tube
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 24 gpd
Maximum Pressure: 100 psi
UL Listed: No
Volts: 115V
Weight: 8
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing