2 in. x 10 ft. Schedule 40 CPVC Sewer CPVC Drainage Pipe
Chemdrain® 2 in. x 10 ft. Schedule 40 CPVC Sewer CPVC Drainage Pipe
Package Quantity Info:
FT: 1 ST: 10 BD: 10 LF: 1110-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Resistant to corrosion, pitting and scaling
- For use where systems will not exceed 220° F
- Gray pipe and fittings used for chemical waste drainage applications
- Part of the TrueFit® system and Made in the USA
- Not intended for pressure use
Specifications
- ASTM:
- ASTM D-1784, ASTM F-441, ASTM F-2618
- Application:
- Chemical
- CSA Certified:
- No
- Collection:
- Chemdrain®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 220 psi
- Product Type:
- Plastic Drainage Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.154 in