100 ppd Fluoroplastic, High-Impact Thermoplastic SO2 System

You last purchased this on
 
Chemical Injection Tech

Superior™ 100 ppd Fluoroplastic, High-Impact Thermoplastic SO2 System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemical Injection Tech

Superior™ 100 ppd Fluoroplastic, High-Impact Thermoplastic SO2 System

  • Fast #
  • Part #CSD1
  • Item #7589300
  • Manufacturer Part #SD-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sulfonate mounts to cylinder head and rate valve can be located in the safest space to control feed rate
  • Constructed with the most durable materials available compatible with sulfur dioxide
  • Premium vacuum operated sulfur dioxide gas feed system for dechlorination
  • Feed rates of 0.8, 1.5, 5, 10, 25, 50 and 100 ppd
  • To select proper system we must know feed rate, inlet pressure, backpressure and flow rate
  • Manually control feed rate
  • Requires Certification

Documents


Specifications

Capacity:
100 PPD
Collection:
Superior™
Material:
Plastic, Fiberglass
Material Type:
Fluoroplastic