5/16 SS WSHR

You last purchased this on
 
Chemical Methods Associates

5/16 SS WSHR

This product requires certification to purchase.
You last purchased this on
 
Chemical Methods Associates

5/16 SS WSHR

  • Fast #
  • Part #C92600
  • Item #7957853
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
180 TS and 180TC Dishwashers
Diameter:
5/16 in
Energy Star Compliant:
No
IAPMO Listed -:
No
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Washer
Type:
C92600