DR SPRG EXT ROD V-C

Part #C0060384  |  Item #7957839

Type:

C0060384
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Model EST-AH and VA Dishwashers

Energy Star Compliant: No

IAPMO Listed: No

NSF Certified: No

Product Type: Extension Rod

Type: C0060384