DESCRIPTION

  • Offers good heat transfer characteristics, freeze and corrosion protection, and low volatility
  • Operating Temperature Range: -50° F to 250° F

Chemical Specialties Artic-Gard 5 gal. 95/5 Artic - Gard Clear Glycol

CAG5

Size:

SPECIFICATIONS

Collection
Artic-Gard
Color Finish
Clear
Material
Plastic
Material Type
Propylene
Size
5 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS