Chemical Specialties Solar-Gard 6G 98% Solar - Gard Glycol CHESG6

DESCRIPTION

  • Designed to increase heat transfer efficiency, protect ferrous and non-ferrous metals, and lower system maintenance costs
  • Integral in facilitating renewable energy
  • Operating temperature ranges -30° F to 250° F

Chemical Specialties Solar-Gard 6G 98% Solar - Gard Glycol

CHESG6

Size:

SPECIFICATIONS

Collection
Solar-Gard
Color Finish
Orange
Material
Plastic
Material Type
Propylene
Size
6 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS