DESCRIPTION

  • Burst protection: -100° F
  • Combines 70% propylene glycol with acid neutralizer, scale inhibitor and a chelate agent for high efficiency and triple protection against corrosion
  • Effective in heat exchangers, hydronics heating, solar systems and chilled water systems containing aluminum or other ferrous and non-ferrous metals

Chemical Specialties Aluminum-Safe 6G Aluminum Inhb Propyl Glycol

CALMSFE6

Size:

SPECIFICATIONS

Collection
Aluminum-Safe
Color Finish
Orange
Material
Plastic
Material Type
Propylene
Size
6 gal

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS