1-1/2 in. Female Socket Straight Schedule 80 PVDF Tee

Part #C6511J  |  Item #4849131  |  Manufacturer Part #CD01900

$218.79 EACH
(Pricing is for 1-1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #C6511J | Item #4849131 | Mfr. Part #CD01900

    Call for Pricing
    Call for Pricing
    Call us for price
    $218.79 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #C6511K | Item #4849133 | Mfr. Part #CD01950

    Call for Pricing
    Call for Pricing
    Call us for price
    $323.57 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM D-3222

Clean Bagged: No

Color Finish: Red

End Connection 1: Female Socket Weld

End Connection 2: Female Socket Weld

End Connection 3: Female Socket Weld

End Connections: Female Socket Weld

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: PVDF

Maximum Pressure: 1360 psi

Maximum Temperature: 280

NSF Certified: No

Schedule Class: 80