1-1/2 in. Socket Weld Schedule 80 Heavy Duty PVDF Flange in Natural
1-1/2 in. Socket Weld Schedule 80 Heavy Duty PVDF Flange in Natural
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B16.5, ANSI Class 150, ANSI 372
- ASTM:
- ASTM D-3222
- Clean Bagged:
- No
- Color Finish Name:
- Natural
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Height:
- 4-1/4 in
- Length:
- 6-7/8 in
- Material:
- Plastic
- Material Type:
- PVDF
- Maximum Temperature:
- 280
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Schedule Class:
- 80
- Type:
- ASST13812
- Width:
- 6-1/8 in