1/2 in. PVDF Full Port FNPT 150# Ball Valve
Model C 1/2 in. PVDF Full Port FNPT 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black handle
- Female NPT threaded end connections
- Do not use or test with compressed air or other gases
- ASTM D-3222 type I material
- Maximum service temperature 280°F
- Valve pressure rating 150 psi at 73°F water non-shock full-port
- True Bloc® design
- FKM O-ring
Specifications
- ASTM:
- ASTM D-3222
- Collection:
- Model C
- Color Finish Name:
- Red
- End Connection 1:
- Union FPT
- End Connection 2:
- Union FPT
- End Connections:
- Union FPT
- Handle Material:
- Polypropylene
- Length:
- 4-19/100 in
- Material:
- Plastic
- Material Type:
- PTFE, PVDF
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical, Potable Water
- Schedule Class:
- 80
- Temperature Range:
- Up to 280 Deg F
- Valve Body Material:
- PVDF
- Valve Body Style:
- Ball
- Valve Operator:
- Direct Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.47 lb