Chemtrol
1/2 in. Socket x Threaded CPVC Ball Check Valve
Part #CU51BCED | Item #447516 | Manufacturer Part #MB817U6
Valve Size:
Product Details
Specifications
ANSI Specifications: [ANSI 14, ANSI 61 Annex G]
ASTM Specifications: ASTM F-1970
Clean Bagged: No
Color Finish: Grey
Color Finish Category: Greys
End Connection 1: Socket
End Connection 2: Threaded
End Connections: Socket x Threaded
Length: 6-27/100 in
Maximum Pressure: 150 psi
Maximum Temperature: 210
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61 Annex G]
Pressure Class: 150#
Schedule Class: 80
UL Listed: No
Valve Body Material: CPVC
Valve Body Style: Ball-check
Valve Disc Material: CPVC
Valve Seat Material: EPDM
Valve Size: 1/2 in
Valve Type: Check Valve
Waterworks Application: Water