• Cart

DESCRIPTION

  • 150 psi at 73° F water non-shock
  • Do not use or test with compressed air or other gases
  • EPDM O-rings
  • Manufacturer may vary by location

Chemtrol Model C 150 psi Plastic Socket Weld Full Port Isolation Ball Valve with Handle

CS51TBE

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-1970
Collection
Model C
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Bonnet Type
Union
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS