2-1/2 in. 300# Socket Weld Schedule 80 Heavy Duty CPVC Flange in Light Grey
2-1/2 in. 300# Socket Weld Schedule 80 Heavy Duty CPVC Flange in Light Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Female socket connections and flange connections compatible with ANSI B16.5 Class 150
- One-piece solid design
- Do not use or test with compressed air or other gases
- Design stress of 2,000 psi at 73°F
- Maximum service temperature 210°F
- Universal part no. 1851
Specifications
- ANSI:
- ANSI B16.5, ANSI Class 150, ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM F-1970
- Clean Bagged:
- No
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- NSF:
- NSF 14, NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 300#
- Schedule Class:
- 80