2 in. 300# Threaded Schedule 80 Heavy Duty CPVC Flange

You last purchased this on
 
Chemtrol

2 in. 300# Threaded Schedule 80 Heavy Duty CPVC Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

2 in. 300# Threaded Schedule 80 Heavy Duty CPVC Flange

  • Fast #
  • Part #C5151H3K
  • Item #1575312
  • Manufacturer Part #CB19500
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Class 150, ANSI B1.20.1, ANSI 14
ASTM:
ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Light Grey
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Flange
Flange Type:
Threaded
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
300#
Schedule Class:
80
Type:
C5151H3K