2 in. MPT Schedule 80 CPVC Coupling

You last purchased this on
 
Chemtrol

2 in. MPT Schedule 80 CPVC Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

2 in. MPT Schedule 80 CPVC Coupling

  • Fast #
  • Part #C510133K
  • Item #4850532
  • Manufacturer Part #CB02350
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
NSF Certified:
No
Schedule Class:
80