3 in. Socket Weld Schedule 80 Van Stone Style CPVC Flange
3 in. Socket Weld Schedule 80 Van Stone Style CPVC Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI B16.5, ANSI Class 150, ANSI B1.20.1, ANSI 14, ANSI 61
- ASTM:
- ASTM F-970
- Clean Bagged:
- No
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange
- Flange Type:
- Socket Weld
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 210
- NSF:
- NSF 372, NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Schedule Class:
- 80
- Type:
- C5151AM