3/4 in. Socket Weld Schedule 80 Van Stone Style PVC Flange

You last purchased this on
 
Chemtrol

3/4 in. Socket Weld Schedule 80 Van Stone Style PVC Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

3/4 in. Socket Weld Schedule 80 Van Stone Style PVC Flange

  • Fast #
  • Part #C4551AF
  • Item #4118212
  • Manufacturer Part #CA25448
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy to install and maintenance free
  • Lightweight
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Class 150, ANSI 14, ANSI 61
ASME:
ASME B1.20.1, ASME B16.5
ASTM:
ASTM D-1784, ASTM D-1785, ASTM F-441
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
Flanged
End Connections:
Socket Weld x Flanged
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
70
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Schedule Class:
80
Type:
C4551AF