4 in. Female Socket 300# Straight Schedule 80 PVC 45 Degree Elbow

You last purchased this on
 
Chemtrol

4 in. Female Socket 300# Straight Schedule 80 PVC 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

4 in. Female Socket 300# Straight Schedule 80 PVC 45 Degree Elbow

  • Fast #
  • Part #C4506P
  • Item #4850450
  • Manufacturer Part #CA05350
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM D-2467
Clean Bagged:
No
Color Finish Name:
Grey
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Pressure Class:
300#
Schedule Class:
80
Type:
C4506P
UL Listed:
No