4 in. Socket Schedule 80 CPVC Cap

You last purchased this on
 
Chemtrol

4 in. Socket Schedule 80 CPVC Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

4 in. Socket Schedule 80 CPVC Cap

  • Fast #
  • Part #C5117P
  • Item #4850076
  • Manufacturer Part #CB09950
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-439
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80