6 in. Socket Weld Schedule 80 Van Stone Style PVC Flange

You last purchased this on
 
Chemtrol

6 in. Socket Weld Schedule 80 Van Stone Style PVC Flange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

6 in. Socket Weld Schedule 80 Van Stone Style PVC Flange

  • Fast #
  • Part #C4551AU
  • Item #4849986
  • Manufacturer Part #CA25480
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Class 150, ANSI 14, ANSI 61
ASTM:
ASTM F-1970
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Flange
Flange Type:
Socket Weld
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Schedule Class:
80
Type:
E668631