2 in. Socket Straight Schedule 80 CPVC Union with FKM O-Ring Seal

You last purchased this on
 
Chemtrol

Corzan® 2 in. Socket Straight Schedule 80 CPVC Union with FKM O-Ring Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Corzan® 2 in. Socket Straight Schedule 80 CPVC Union with FKM O-Ring Seal

  • Fast #
  • Part #C5133K
  • Item #4850514
  • Manufacturer Part #CB18100
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Easy to install and maintenance free
  • This fitting has an FKM fluorocarbon seal
  • Lightweight
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61 Annex G
ASTM:
ASTM D-1784, ASTM D-1785, ASTM F-441
Clean Bagged:
No
Collection:
Corzan®
Color Finish Category:
Greys
Color Finish Name:
Light Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Union
Length:
3-41/50 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
Minimum Temperature:
70
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Schedule Class:
80
Type:
C5133K