2 x 2 x 3/4 in. Female Socket Schedule 80 CPVC Tee

You last purchased this on
 
Chemtrol

Corzan® 2 x 2 x 3/4 in. Female Socket Schedule 80 CPVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Corzan® 2 x 2 x 3/4 in. Female Socket Schedule 80 CPVC Tee

  • Fast #
  • Part #C5111KKF
  • Item #4850279
  • Manufacturer Part #CB07500
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61-G
ASTM:
ASTM F-439
Application:
Chemical
Clean Bagged:
No
Collection:
Corzan®
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Tee
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
210
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Pressure - Maximum:
2000 psi
Schedule Class:
80