3 in. PVC Full Port Socket Weld 150# Ball Valve
Model C 3 in. PVC Full Port Socket Weld 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with an energizer O-ring beneath the PTFE seat
- Valves are manufactured and assembled without exposure to silicone compounds
- Full port design produces minimum flow restriction with the lowest possible pressure-drop
- Socket end connections
- Maximum service temperature 140°F
- True Bloc® design
- Valve pressure rating 150 psi at 73°F water non-shock full-port
- Silicone-free lubricant is used to assemble all ball valve
- Do not use or test with compressed air or other gases
- Orange handle
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI Annex G
- ASTM:
- ASTM F-1970
- Application:
- Commercial, Industrial, Industrial Plating
- Collection:
- Model C
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- FM Approved:
- No
- Handle Material:
- PVC
- IAPMO Listed -:
- Yes
- Length:
- 10-39/100 in
- Material:
- Plastic
- Material Type:
- PTFE, PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61, NSF Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 150#
- Recommended Valve Application:
- Chemical Processing, Drainage, Irrigation, Water
- Schedule Class:
- 80
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball
- Valve Bonnet Type:
- Union
- Valve Operator:
- Direct Operated
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 11.25 lb