1 in. Plastic Full Port Socket Weld x Threaded Ball Valve

You last purchased this on
 
Chemtrol

Model D 1 in. Plastic Full Port Socket Weld x Threaded Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

Model D 1 in. Plastic Full Port Socket Weld x Threaded Ball Valve

  • Fast #
  • Part #CU45TBEG
  • Item #368257
  • Manufacturer Part #MA932UA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Improved union nut grip style and flats on end connector
  • Universal product includes socket and threaded end connection
  • Full port design produces minimum flow restriction with the lowest possible pressure-drop
  • Silicone-free lubricant is used to assemble all ball valve
  • EPDM O-Ring
  • Valves are manufactured and assembled without exposure to silicone compounds
  • Ergonomic handle with built-in carrier wrench
  • Requires Certification

Specifications

ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
Model D
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
NPT
End Connections:
Socket Weld x NPT
FM Approved:
No
Handle Material:
PVC
IAPMO Listed -:
No
Length:
5-8/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
250 psi
Schedule Class:
80
UL Listed:
No
Valve Body Style:
Ball
Valve Operator:
Direct Operated
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
0.96 lb