DESCRIPTION

Chemtrol Model C PVC EPDM Butterfly Valve with Handle

CW45BGE

Valve Size:

SPECIFICATIONS

Collection
Model C
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Plastic
Material Type
PVC
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY