DESCRIPTION

  • Do not use or test with compressed air or other gases
  • FKM O-ring
  • Includes both socket and female NPT thread end connections
  • Maximum service temperature 140°F
  • True Union design
  • Valve pressure rating 150 psi at 73°F water non-shock

Chemtrol PVC True Union Ball Check Valve Viton

CU45BCV

Valve Size:

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Threaded
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
140
Schedule Class
80
Valve Body Style
Ball-check
Valve Seat Material
FKM
Valve Size
1/2 in
Valve Type
Check Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$57.1
EACH
  • QUANTITY