DESCRIPTION

Chemtrol Kynar® PVDF Plain End Pipe

PVDF80P

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Collection
Kynar®
End Connection 1
Plain End
FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVDF
NSF Certified
No
Pipe Tubing Size
2 in
Schedule Class
80S