4 in. PVC Socket Check Valve
S45BC 4 in. PVC Socket Check Valve
Frequently Purchased Together
Product Details
- Extended shank for thick tank insulation up to 3 inches
- Pressure set at 150 psi (10.3 BAR)
- Lead free copper alloy body construction
- Series LF1L, LF1XL Size 1?2" LF10L, LF100XL Size 3?4"
- Stainless steel spring
- Thermostat is accurate and proven. Exclusively designed and manufactured by watts
- Features a unique thermostat with special thermo-bonded coating
- ASME rated and CSA listed
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1970
- Application:
- Commercial, Industrial
- Collection:
- S45BC
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Grey
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- Length:
- 20-19/25 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, EPDM
- Maximum Temperature:
- 140
- Minimum Temperature:
- 73
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- PVC
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Ball Check Valve
- Weight:
- 14.241 lb