DESCRIPTION

Socket Schedule 80 Plastic Flange

C5151WK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
NSF Certified
No
Schedule Class
80S