• Cart

DESCRIPTION

Chemtrol Socket Schedule 80S Straight CPVC Cap

C5117

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM F-439
Clean Bagged
No
End Connection 1
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
CPVC
Maximum Pressure
2000 psi
Maximum Temperature
210
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80S