1-1/2 in. Plastic Socket Weld x Threaded Ball Check Valve

You last purchased this on
 
Chemtrol

U45BC-V 1-1/2 in. Plastic Socket Weld x Threaded Ball Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

U45BC-V 1-1/2 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #CU45BCVJ
  • Item #444984
  • Manufacturer Part #MA801UC
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Do not use or test with compressed air or other gases
  • Includes both socket and female NPT thread end connections
  • Manufacturer may vary by location
  • Maximum service temperature 140° F
  • Valve pressure rating 150 psi at 73° F water non-shock
  • True union design
  • FKM O-ring
  • Requires Certification

Specifications

Collection:
U45BC-V
Color Finish Category:
Greys
Color Finish Name:
Dark Grey
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
Height:
5 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
Minimum Temperature:
73
Pressure - High:
150
Pressure Class:
150#
Schedule Class:
80
Valve Body Material:
Plastic
Valve Body Style:
Ball-check
Valve Disc Material:
PVC
Valve Port Opening:
Full Port
Valve Seat Material:
FKM
Valve Size:
1-1/2 in
Valve Type:
Ball Check Valve
Weight:
2.62 lb