1-1/2 in. Plastic Socket Weld x Threaded Ball Check Valve
U51BC-V 1-1/2 in. Plastic Socket Weld x Threaded Ball Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes both socket and female NPT thread end connections
- FKM O-ring
- Do not use or test with compressed air or other gases
- Valve pressure rating 150 psi at 73°F water non-shock
- Maximum service temperature 210°F
- True union design
Specifications
- ASTM:
- ASTM F-1970
- Collection:
- U51BC-V
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- Height:
- 5 in
- Length:
- 10-9/50 in
- Material:
- Plastic
- Material Type:
- CPVC
- Minimum Temperature:
- 73
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Schedule Class:
- 80
- Valve Body Material:
- Plastic
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- CPVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FKM, EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 2.62 lb