1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

You last purchased this on
 
Chemtrol

U51BC-V 1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chemtrol

U51BC-V 1-1/4 in. Plastic Socket Weld x Threaded Ball Check Valve

  • Fast #
  • Part #CU51BCVH
  • Item #1310924
  • Manufacturer Part #MB801UB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes both socket and female NPT thread end connections
  • FKM O-ring
  • Do not use or test with compressed air or other gases
  • Valve pressure rating 150 psi at 73°F water non-shock
  • Maximum service temperature 210°F
  • True union design
  • Requires Certification

Specifications

Collection:
U51BC-V
Color Finish Category:
Greys
Color Finish Name:
Light Grey
End Connection 1:
Socket Weld
End Connection 2:
Threaded
End Connections:
Socket Weld x Threaded
Height:
4-31/50 in
Length:
9-13/20 in
Material:
Plastic
Material Type:
CPVC
Minimum Temperature:
73
Pressure - High:
150
Pressure Class:
150#
Schedule Class:
80
Valve Body Material:
Plastic
Valve Body Style:
Ball-check
Valve Disc Material:
CPVC
Valve Port Opening:
Full Port
Valve Seat Material:
FKM, EPDM
Valve Size:
1-1/4 in
Valve Type:
Ball Check Valve
Weight:
2.46 lb