2 in. Plastic Socket Weld x Threaded Ball Check Valve
U51BC-V 2 in. Plastic Socket Weld x Threaded Ball Check Valve
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM F-1970
- Collection:
- U51BC-V
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Threaded
- End Connections:
- Socket Weld x Threaded
- Height:
- 6 in
- Length:
- 11-9/20 in
- Material:
- Plastic
- Material Type:
- CPVC
- Minimum Temperature:
- 73
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Schedule Class:
- 80
- Valve Body Material:
- Plastic
- Valve Body Style:
- Ball-check
- Valve Disc Material:
- CPVC
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- FKM, EPDM
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 4.76 lb