100 psi 20 ft. Hose Extension

You last purchased this on
 
Cherne

100 psi 20 ft. Hose Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

100 psi 20 ft. Hose Extension

  • Fast #
  • Part #C274208
  • Item #276225
  • Manufacturer Part #274208
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 20 ft
  • Standard tire fitting connections
  • Extension Hose allows for safe and easy connection to a test plug
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Ideal for use in plumbing applications
  • Durable
  • Requires Certification

Specifications

Application:
Inflation Testing, Plumbing
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter - Inside 1:
3/16 in
Height:
8 in
Length:
20 ft
Material:
Rubber
Number of Tools Included:
1
Origin:
Domestic
Pressure - Maximum:
100 psi
Product Type:
Hose Extension
Weight:
1.6 lb