2 - 1-1/2 in. Reducer Bushing

Part #C019548  |  Item #2247834  |  Manufacturer Part #019548

$60.77 EACH

Fits Pipe Size:

2 in - 1-1/2 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 20

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cherne 2 in. to 1 1/2 in. Remo Reducer Bushing
  • Mechanical bonding of premium natural rubber and end plates eliminates failures from chemical bonding
  • Improved performance and safety through optimized design
  • Superior back pressure (15 psi, 1 bar)
  • Premium performance and aesthetics

Documents

Specifications

Application: Bushings

Brand Model Compatibility: Cherne 275-428, 275-438 and 275-448 Remote Placement Plugs

Color Finish: Grey

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 2 in - 1-1/2 in

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Height: 2-1/2 in

Material: Steel

Origin: Domestic

Tool Type: Bush Tool

Weight: 1